CP

Double-sided row of garment hooks with light grey plastic slat bench

Double-sided wardrobe bench, plastic strip light-grey

•    Sturdy construction
made ​​of square and rectangular steel tube.
With resistant enamel coating.
Bolting option for floor mounting on request.
Frame colour: RAL 7021 dark grey.
Other standard colours at no extra charge (see colour strip).
•    Planed hardwood strips on all sides
for seat slats, backrests and hook strips.
Approx. 60x30 mm in profile.
Clear coated, with inherent colour differences.
Also available at no additional charge as white, light-grey or dark grey plastic strips with steel core.
Available frame colours: RAL 5012, RAL 6011, RAL 7021, RAL 7035.
•    Height-adjustable plastic feet
Perfect compensation of uneven ground.
Hook strip with plastic double clothes hooks (covered according to DIN).
•    Read for immediate use
supplied fully assembled and ready for installation.


Illustration shows double-sided wardrobe bench with wooden strip Example illustration.
Image 1
Image 2
Image 1
Image 2
6 of Double-sided row of garment hooks with light grey plastic slat bench
ProductAvailablePriceexcl. VAT