Products
Brands
About ERIKS
Customer service
NL - English
Home
Spiral Anti-Spark Hose
Spiral Anti-Spark Hose
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Outer diameter [mm]
10
1
Internal diameter [mm]
6.5
1
Maximum working length [m]
4
1
Maximum operating pressure at 20 °C [bar]
Log in to see your specific pricing.
Log in
1
of
Spiral Anti-Spark Hose
Product
Outer diameter [mm]
Internal diameter [mm]
Maximum working length [m]
Available
Price
excl. VAT
Product
Outer diameter [mm]
Internal diameter [mm]
Maximum working length [m]
Available
Price
excl. VAT
19 958 4040 Spiral hose PU 6.5x10mm L=4 meter
10
6.5
4
€38.20
/
piece
Log in