Design:Very compact construction, made of steel, with quick adjustment HEUER Quicklaunch.Fully opens in 3 seconds ?without lever operation. Pressure spring guarantees secure locking in the desired position. Interchangeable, reversible jaws with smooth and serrated clamping surface. Integrated pipe-clamping jaws for pipes from 15 to 50 mm.
Note:Despite a jaw width of 120 mm, hole spacing in the feet corresponds to a vice with jaw width of 100 mm.