BRADY

Lockout padlocks nylon with aluminium shackle 25.40mm

The Brady Compact Safety Padlocks are lightweight padlocks suitable for energy isolation programs. They complement the Brady safety padlocks and share the same features. The unique cylinder is insulated to protect users from shocks when inserting the key and, thanks to its precision shape with 5 pins, offers more unique key variants and better protection against manipulation. The special paracentric key profile ensures optimum security and the special structure prevents the key from being removed from the lock before the padlock is closed. The locks are compact, light and particularly resistant to impact, extreme temperatures, chemicals and corrosion. The non-conductive and non-sparking housing has a ribbed structure for better grip and manipulation. 1 key is supplied per padlock. Key lock (key cannot be removed from the lock until the padlock is properly closed). Other key systems and registration are possible.
Key lock (key cannot be removed from the lock until the padlock is properly closed).
Image 1
  • 1
  • 1
  • 1
  • 1
  • 1
  • 1
  • 6
  • 6
6 of Lockout padlocks nylon with aluminium shackle 25.40mm
ProductColourShackle diameter [mm]Shackle width [mm]AvailablePriceexcl. VAT