BLICKLE

Swivel castor, with brake series LEX-PO

Stainless steel swivel castor with top plate fitting and ‘stop-fix’ brake, Nylon wheelBracket: Made of pressed high-quality, chromium-nickel stainless steel (Material No. 1.4301/AISI 304), with double ball bearing in the swivel head, swivel head seals. The special Blickle dynamic riveting process of the swivel head results in minimal swivel head play and smooth rolling characteristics with an increased service life achieved by the work hardening of the ball race grooves. All parts incl. axle material are corrosion-resistant. Bolted wheel axle. Vibration-ground finished.Wheels: Tyre & running tread: Made of high-quality, impact-resistant nylon. Color: natural white, Shore: 70° Shore DHigh chemical resistance to many aggressive substances. Operating temperature: -25° C to +80° C. At ambient temperatures above +35° C the load capacity is reduced. Maintenance-free under standard conditions.
Image 1
  • 11
  • 11
  • 2
  • 2
  • 3
  • 2
  • 2
11 of Swivel castor, with brake series LEX-PO
ProductWheel modelTread materialDiameter [mm]AvailablePriceexcl. VAT