BAUER

Tipping container, painted or galvanised

Tipping trough, RAL 2000

•    Robust steel sheet construction with edge reinforcement
Tippable mounted trough with handle.
Material: Steel/steel sheet.
Base frame with forklift pockets and protection against accidental slippage and dumping.
Can be easily moved with forklift, rollers can be fitted retrospectively.
•    Welded to be oil and waterproof
•    Surface
Painted, RAL 2000 orange as standard.
Additional colours available from colour chart.
•    Matching accessories
Galvanised lid, 2-part, opens on 1 side and rollers can be ordered separately.
Figure shows paint in RAL 5012, standard paint in RAL 2000 (sample image)
Image 1
Image 2
Image 1
Image 2
  • 2
  • 2
  • 2
  • 2
4 of Tipping container, painted or galvanised
ProductVolume [l]Height [mm]AvailablePriceexcl. VAT