Products
Brands
About ERIKS
Customer service
NL - English
Home
ISO 1552 double-action cylinde...
ISO 1552 double-action cylinder series CCL-IS
Product overview (PDF)
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Cushioning
Pneumatic
1
Bore diameter [mm]
50
1
Stroke length [mm]
25
1
Port Size [in]
Log in to see your specific pricing.
Log in
1
of
ISO 1552 double-action cylinder series CCL-IS
Product
Cushioning
Bore diameter [mm]
Stroke length [mm]
Available
Price
excl. VAT
Product
Cushioning
Bore diameter [mm]
Stroke length [mm]
Available
Price
excl. VAT
R480060026 CCL-DA-050-0025-IS-0210032211 AB00000-BAS
Pneumatic
50
25
€248.92
/
piece
Log in