Products
Brands
About ERIKS
Customer service
NL - English
Home
5/2-directional valve Series 5...
5/2-directional valve Series 581 size 2
Product overview (PDF)
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Maximum operating pressure [bar]
10
1
Function
5/2
1
Pilot supply
Internal
1
Operating voltage
Electrical connection
Protection class
Log in to see your specific pricing.
Log in
1
of
5/2-directional valve Series 581 size 2
Product
Flow Rate (6 bar - delta p = 1 bar)
Operating pressure [bar]
Maximum operating pressure [bar]
Available
Price
excl. VAT
Product
Flow Rate (6 bar - delta p = 1 bar)
Operating pressure [bar]
Maximum operating pressure [bar]
Available
Price
excl. VAT
5812110400 V581-5/2SR-230AC-I2-1P22-HBX HBX-PA-X-C-T0
2700
from 3 to 10
10
€236.66
/
piece
Log in