Pressure reducing valve Type 1908 series 23.701 ductile cast iron/EPDM reduced pressure range 0.5 - 1.2 bar PN25 DN40 DN40 Standard 20 €3,344.75 / piece Pressure reducing valve Type 1908 series 23.701 ductile cast iron/EPDM reduced pressure range 0.8 - 2.5 bar PN25 DN25 DN25 Standard 8 €2,750.60 / piece Pressure reducing valve Type 1908 series 23.701 ductile cast iron/EPDM reduced pressure range 0.2 - 0.6 bar PN25 DN15 DN15 Standard 3.2 €3,694.95 / piece Pressure reducing valve Type 1908 series 23.701 ductile cast iron/EPDM reduced pressure range 8.0 - 16.0 bar PN25 DN15 DN15 Standard 3.2 €2,529.60 / piece Pressure reducing valve Type 1908 series 23.701 ductile cast iron/EPDM reduced pressure range 2.0 - 5.0 bar PN25 DN80 DN80 Standard 80 €5,474.00 / piece Pressure reducing valve Type 1908 series 23.701 ductile cast iron/EPDM reduced pressure range 0.2 - 0.6 bar PN25 DN100 DN100 Standard 125 €7,454.50 / piece Pressure reducing valve Type 1908 series 23.701 ductile cast iron/EPDM reduced pressure range 0.5 - 1.2 bar PN25 DN50 DN50 Standard 32 €4,432.75 / piece Pressure reducing valve Type 1908 series 23.701 ductile cast iron/EPDM reduced pressure range 4.5 - 10.0 bar PN25 DN40 DN40 Standard 20 €2,664.75 / piece Pressure reducing valve Type 1908 series 23.701 ductile cast iron/EPDM reduced pressure range 2.0 - 5.0 bar PN25 DN100 DN100 Standard 125 €6,583.25 / piece Pressure reducing valve Type 1908 series 23.701 ductile cast iron/EPDM reduced pressure range 0.5 - 1.2 bar PN25 DN65 DN65 Standard 50 €4,513.50 / piece Pressure reducing valve Type 1908 series 23.701 ductile cast iron/EPDM reduced pressure range 4.5 - 10.0 bar PN25 DN50 DN50 Standard 32 €3,615.90 / piece Pressure reducing valve Type 1908 series 23.701 ductile cast iron/EPDM reduced pressure range 0.8 - 2.5 bar PN25 DN32 DN32 Standard 12.5 €2,811.80 / piece Pressure reducing valve Type 1908 series 23.701 ductile cast iron/EPDM reduced pressure range 8.0 - 16.0 bar PN25 DN25 DN25 Standard 8 €2,597.60 / piece Pressure reducing valve Type 1908 series 23.701 ductile cast iron/EPDM reduced pressure range 4.5 - 10.0 bar PN25 DN80 DN80 Standard 80 €5,329.50 / piece Pressure reducing valve Type 1908 series 23.701 ductile cast iron/EPDM reduced pressure range 2.0 - 5.0 bar PN25 DN15 DN15 Standard 3.2 €2,697.90 / piece Pressure reducing valve Type 1908 series 23.701 ductile cast iron/EPDM reduced pressure range 8.0 - 16.0 bar PN25 DN32 DN32 Standard 12.5 €2,664.75 / piece Pressure reducing valve Type 1908 series 23.701 ductile cast iron/EPDM reduced pressure range 4.5 - 10.0 bar PN25 DN65 DN65 Standard 50 €3,823.30 / piece Pressure reducing valve Type 1908 series 23.701 ductile cast iron/EPDM reduced pressure range 0.5 - 1.2 bar PN25 DN100 DN100 Standard 125 €6,902.00 / piece Pressure reducing valve Type 1908 series 23.701 ductile cast iron/EPDM reduced pressure range 8.0 - 16.0 bar PN25 DN50 DN50 Standard 32 €3,653.30 / piece Pressure reducing valve Type 1908 series 23.701 ductile cast iron/EPDM reduced pressure range 4.5 - 10.0 bar PN25 DN100 DN100 Standard 125 €6,515.25 / piece Pressure reducing valve Type 1908 series 23.701 ductile cast iron/EPDM reduced pressure range 0.2 - 0.6 bar PN25 DN20 DN20 Standard 5 €3,723.00 / piece Pressure reducing valve Type 1908 series 23.701 ductile cast iron/EPDM reduced pressure range 8.0 - 16.0 bar PN25 DN40 DN40 Standard 20 €2,767.60 / piece Pressure reducing valve Type 1908 series 23.701 ductile cast iron/EPDM reduced pressure range 0.8 - 2.5 bar PN25 DN65 DN65 Standard 50 €4,080.00 / piece Pressure reducing valve Type 1908 series 23.701 ductile cast iron/EPDM reduced pressure range 0.5 - 1.2 bar PN25 DN20 DN20 Standard 5 €3,136.50 / piece Pressure reducing valve Type 1908 series 23.701 ductile cast iron/EPDM reduced pressure range 0.5 - 1.2 bar PN25 DN15 DN15 Standard 3.2 €3,114.40 / piece