



| Product | Size process connection | Connection size | Face to Face length [mm] | Available | Priceexcl. VAT |
|---|---|---|---|---|---|
| Globe valve Type: 2876 Series: 12.405 Straight Cast iron Fixed disc Premio 2,2 Pressure below the valve Last position Closing pressure: 16bar PN16/DN25 | DN25 | DN25 | 160 | €1,556.00/piece | |
| Globe valve Type: 2876 Series: 12.405 Straight Cast iron Fixed disc Premio 5 Pressure below the valve Last position Closing pressure: 15.9bar PN16/DN50 | DN50 | DN50 | 230 | €2,171.00/piece | |
| Globe valve Type: 2876 Series: 12.405 Straight Cast iron Fixed disc Premio 2,2 Pressure below the valve Last position Closing pressure: 7.1bar PN16/DN40 | DN40 | DN40 | 200 | €1,687.00/piece | |
| Globe valve Type: 2876 Series: 12.405 Straight Cast iron Fixed disc Premio 2,2 Pressure below the valve Last position Closing pressure: 16bar PN16/DN15 | DN15 | DN15 | 130 | €1,556.00/piece | |
| Globe valve Type: 2876 Series: 12.405 Straight Cast iron Fixed disc Premio 2,2 Pressure below the valve Last position Closing pressure: 14.8bar PN16/DN32 | DN32 | DN32 | 180 | €2,109.00/piece |