



| Product | Size process connection | Connection size | Face to Face length [mm] | Available | Priceexcl. VAT |
|---|---|---|---|---|---|
| Bellow sealed valve Type 2513 series 35.146 steel/stainless steel plug with marginal seat pneumatic FA800 spring closing closing pressure 17.4 bar PN40 DN100 | DN100 | DN100 | 350 | €4,643.00/piece | |
| Bellow sealed valve Type 2513 series 35.146 steel/stainless steel plug with marginal seat pneumatic FA400 spring closing closing pressure 1.4 bar PN40 DN100 | DN100 | DN100 | 350 | €3,406.00/piece | |
| Bellow sealed valve Type 2513 series 35.146 steel/stainless steel plug with marginal seat pneumatic FA250 spring closing closing pressure 40 bar PN40 DN32 | DN32 | DN32 | 180 | €1,827.00/piece | |
| Bellow sealed valve Type 2513 series 35.146 steel/stainless steel plug with marginal seat pneumatic FA160 spring closing closing pressure 18 bar PN40 DN32 | DN32 | DN32 | 180 | €1,729.00/piece | |
| Bellow sealed valve Type 2513 series 35.146 steel/stainless steel plug with marginal seat pneumatic FA250 spring closing closing pressure 1.6 bar PN40 DN65 | DN65 | DN65 | 290 | €2,509.00/piece | |
| Bellow sealed valve Type 2513 series 35.146 steel/stainless steel plug with marginal seat pneumatic FA250 spring closing closing pressure 20.5 bar PN40 DN40 | DN40 | DN40 | 200 | €1,895.00/piece | |
| Bellow sealed valve Type 2513 series 35.146 steel/stainless steel plug with marginal seat pneumatic FA800 spring closing closing pressure 8.9 bar PN40 DN125 | DN125 | DN125 | 400 | €6,005.00/piece | |
| Bellow sealed valve Type 2513 series 35.146 steel/stainless steel plug with marginal seat pneumatic FA160 spring closing closing pressure 40 bar PN40 DN15 | DN15 | DN15 | 130 | €1,502.00/piece | |
| Bellow sealed valve Type 2513 series 35.146 steel/stainless steel plug with marginal seat pneumatic FA250 spring closing closing pressure 11.1 bar PN40 DN50 | DN50 | DN50 | 230 | €1,971.00/piece | |
| Bellow sealed valve Type 2513 series 35.146 steel/stainless steel plug with marginal seat pneumatic FA160 spring closing closing pressure 40 bar PN40 DN20 | DN20 | DN20 | 150 | €1,530.00/piece | |
| Bellow sealed valve Type 2513 series 35.146 steel/stainless steel plug with marginal seat pneumatic FA800 spring closing closing pressure 4.3 bar PN40 DN150 | DN150 | DN150 | 480 | €6,520.00/piece | |
| Bellow sealed valve Type 2513 series 35.146 steel/stainless steel plug with marginal seat pneumatic FA400 spring closing closing pressure 6.5 bar PN40 DN80 | DN80 | DN80 | 310 | €2,994.00/piece | |
| Bellow sealed valve Type 2513 series 35.146 steel/stainless steel plug with marginal seat pneumatic FA160 spring closing closing pressure 26.7 bar PN40 DN25 | DN25 | DN25 | 160 | €1,544.00/piece | |
| Bellow sealed valve Type 2513 series 35.146 steel/stainless steel plug with marginal seat pneumatic FA400 spring closing closing pressure 31 bar PN40 DN50 | DN50 | DN50 | 230 | €2,199.00/piece | |
| Bellow sealed valve Type 2513 series 35.146 steel/stainless steel plug with marginal seat pneumatic FA400 spring closing closing pressure 14.8 bar PN40 DN65 | DN65 | DN65 | 290 | €2,752.00/piece | |
| Bellow sealed valve Type 2513 series 35.146 steel/stainless steel plug with marginal seat pneumatic FA400 spring closing closing pressure 40 bar PN40 DN40 | DN40 | DN40 | 200 | €2,124.00/piece |