Products
Brands
About ERIKS
Customer service
NL - English
Home
Elbow adapter 90° PP-R Plastic...
Elbow adapter 90° PP-R Plastic welded end/Internal thread (BSPP)
Product overview (PDF)
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Shape
Elbow
1
External tube diameter of connection [mm]
20
1
Nominal inner diameter 2
1/2"
1
Log in to see your specific pricing.
Log in
1
of
Elbow adapter 90° PP-R Plastic welded end/Internal thread (BSPP)
Product
Shape
External tube diameter of connection [mm]
Nominal inner diameter 2
Available
Price
excl. VAT
Product
Shape
External tube diameter of connection [mm]
Nominal inner diameter 2
Available
Price
excl. VAT
Elbow adapter 90° PP-R Plastic welded end/Internal thread (BSPP) 20mmx1/2"
Elbow
20
1/2"
€5.75
/
piece
Log in