ANSELL

Glove HyFlex® 11-618

Description
Almost a second skin, this very thin offers outstanding comfort, fit and sensitivity for the most delicate handling. 18-gauge knitting technology allowsthis gloveto be ultra-thin yet tough. PU coated palm. Designed for a wide range of lightweight applications in dry or slightly oily environments. Ideal for workers who need a higher level of fit, touch and precision. Also ideal for applications where cotton gloves or no gloves at all are used despite the risk of scrapes, blisters and minor injuries.

Ideal Applications
  • Light assembly applications requiring a high degree of precision
  • Final assembly, airco, electrical engines, wire harness assembly, adjusters work
  • White goods and electrical goods
  • Cosmetics/plastics (also packaging stage)
  • Finishing works
  • Picking and fitting small pieces (bearings, springs...)
Mechanical risks : EN388:2003 3121; EN388:2016 3121X
Image 1
Image 2
Image 1
Image 2
  • 1
  • 1
  • 2
2 of Glove HyFlex® 11-618
ProductGlove sizeAvailablePriceexcl. VAT