ADCA

Float controlled steam trap Type: 1033E Series: FLT Ductile cast iron Maximum pressure difference: 14bar Internal thread ISO 7/1 Rp

ADCA float steam traps are universally applicable in all steam systems. The float mechanism guarantees a direct discharge of condensate at steam temperature. There is no stalling or subcooling in front of the steam trap, enabling a maximum heat transfer to take place in your heat exchanger. Due to the integrated bi-metal vent, the ADCA float steam traps will quickly discharge the air and other non-condensable gases during the start-up, which significantly reduces the start-up time. Due to the modulating action of the float, the ADCA float steam traps are insensitive to sudden changes in capacity or pressure. Another considerable advantage is that you can adjust the flow direction yourself; both from left to right and vice versa, as to vertical.
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
  • 6
  • 3
  • 3
  • 3
  • 3
  • 6
  • 12
12 of Float controlled steam trap Type: 1033E Series: FLT Ductile cast iron Maximum pressure difference: 14bar Internal thread ISO 7/1 Rp
ProductSeriesConnection sizeNominal inner diameterAvailablePriceexcl. VAT