3M

Cubitron II abrasive cloth belt type 784F

Use 3M™ Cubitron™ ll Cloth Backing Strip 784F for longer lasting, faster and more consistent cutting than aluminum oxide strips. The precise combination of shaped ceramic material and high quality aluminum oxide ensures optimum cutting in moderate pressure grinding and polishing applications. Our cloth backing belts offer exceptional cutting speed and self-regenerate during grinding. These high performance belts provide an economical solution for moderate pressure applications that are not suitable for using an all-ceramic belt. With their water-resistant polyester backing, these bands can be used wet or dry. To protect heat sensitive alloys including stainless steel, titanium, nickel alloys and cobalt alloys from stress cracking or heat discoloration, a grinding aid has been added to reduce operating temperatures. In addition, the abrasive is securely bonded to the resin backing to maintain its durability during high temperature and pressure operations. Coarse grits (36-80) feature YF weight support, while finer grits (120-180) use lighter XF weight support. Both weights provide moderate flexibility and conform to light contours and flat surfaces. The Scientific Innovation of 3M™ Precision Shaped Grain Technology 3M Precision Shaped Grain Technology marks a breakthrough in abrasive technology. This type of grit uses a ceramic mineral designed using a patented process to enhance the toughness and hardness of the grit. 3M scientists have gone one step further by working the mineral to form uniform, triangular grains that continuously fragment to reveal extremely sharp points and edges, which slice through the substrate instead of gouging or gouging it like traditional abrasives. This grit technology ensures extremely fast cutting and reduces heat generation at the part, which limits stress cracking and heat discoloration. PSG (Precision Shaped Grain) grits stay sharper and heat up less than traditional abrasives, ensuring longer life. For optimum performance, 784F belts feature premium aluminum oxide combined with PSG grit, for a sharper and longer lasting abrasive. All of these benefits add up to more consistent performance, but also up to twice the life of comparable aluminum oxide belts. This longer life also means better performance, since it reduces the cost per finished part and limits the time lost associated with belt replacement. Designed for the toughest industrial environments 3M has been a leading supplier of abrasives to the metalworking industry for over 100 years. Whatever your grinding and finishing applications, 3M offers a complete line of high quality coated and bonded abrasives, combined with a wide choice of minerals, backings and bonds. The exceptional cutting power and life of 3M Precision Shaped Grain Technology makes it ideal for industrial environments. Rely on Cubitron™ II cloth backing strips for immediate and lasting consistent results on all types of metals, including heat-sensitive alloys.
Image 1
  • 1
  • 1
  • 1
1 of Cubitron II abrasive cloth belt type 784F
ProductGranulationLength [mm]Total length [m]AvailablePriceexcl. VAT