Dreidimensionale Produktdarstellung von drei ERIFLON-Schläuchen mit geflochtenen Strukturen, Metallhülsen und Gewindeanschlüssen. Die Schläuche sind in Grau, Blau und Schwarz vor einem hellgrauen Hintergrund abgebildet.

GOODALL® ERIFLON

With the Goodall® ERIFLON series, you choose PTFE hoses that deliver maximum process reliability and a long service life in demanding applications. Thanks to the high-quality PTFE tube, these hoses offer outstanding chemical resistance, excellent temperature resistance, and minimal permeation. The smooth bore prevents product build-up and facilitates cleaning, helping to reduce maintenance requirements and downtime costs. Reinforced with a stainless steel braid, the PTFE hose is suitable for use at high working pressures. Combined with carefully selected couplings and professional assembly, it provides a reliable, end-to-end solution that helps prevent leakage and enhances the safety of your installation. As a result, ERIFLON contributes to efficient, sustainable, and trouble-free operations.

Challenge

  • Aggressive chemicals and corrosive media

  • High or low process temperatures

  • Product contamination and product build-up

  • Permeation of gases or liquids

  • High operating pressures in critical processes

  • Stringent cleaning and hygiene requirements

Solution

  • High-quality PTFE tube with outstanding chemical resistance

  • Smooth bore for optimal product flow

  • Stainless steel braiding for high working pressures

  • Wide temperature range for demanding applications

  • Professionally assembled hose and coupling combinations

  • Materials suitable for pharmaceutical, chemical, and food processing applications

Goodall ERIFLON 511 mit Flansch

Benefits

  • Excellent resistance to virtually all chemicals

  • Long service life and low maintenance costs

  • Reduced risk of product contamination

  • Easy to clean thanks to the smooth bore

  • High process safety and reliable performance

  • Wide range of couplings and configuration options available

Contact us

Please contact us by email or telephone.