Manual Operators

  • 92
  • 27
  • 56
  • 8
  • 10
  • 10
  • 7
  • 5
  • 7
92 Products showing for Manual Operators
Product Image

SAUNDERS Bonnet Series: A Type: 3051 Cast iron Material handwheel: Cast iron 3" (80)

  • Eriks:10053408
  • Manufacturer:9632001195
  • Application:Industry
  • Suitable for type:A (Weir type)
  • Material:Cast iron

€283.48/ pieceexcl. VAT

€343.01incl. VAT

10 In stock - Estimated delivery date 16/11/2026
Product Image

SAUNDERS Bonnet Series: A Type: 3051 Cast iron Material handwheel: ABS 1" (25)

  • Eriks:10053406
  • Manufacturer:9632004498
  • Application:Industry
  • Suitable for type:A (Weir type)
  • Material:Cast iron

€92.23/ pieceexcl. VAT

€111.60incl. VAT

50 In stock - Estimated delivery date 16/11/2026
Product Image

SAUNDERS Bonnet Series: KB Type: 3055 Cast iron Material handwheel: Cast iron 2.1/2" (65)

  • Eriks:10053491
  • Manufacturer:9632003819
  • Application:Industry
  • Suitable for type:KB (Straight through type)
  • Material:Cast iron

€333.20/ pieceexcl. VAT

€403.17incl. VAT

1 In stock - Estimated delivery date 16/11/2026
Product Image

SAUNDERS Bonnet Series: A Type: 3053 Cast iron Material handwheel: Cast iron 1" (25)

  • Eriks:10053443
  • Manufacturer:9632004521
  • Application:Industry
  • Suitable for type:A (Weir type)
  • Material:Cast iron

€86.70/ pieceexcl. VAT

€104.91incl. VAT

27 In stock - Estimated delivery date 16/11/2026
Product Image

SAUNDERS Bonnet Series: A Type: 3051 Cast iron Material handwheel: Cast iron 2.1/2" (65)

  • Eriks:10053417
  • Manufacturer:9632006947
  • Application:Industry
  • Suitable for type:A (Weir type)
  • Material:Cast iron

€189.98/ pieceexcl. VAT

€229.88incl. VAT

15 In stock - Estimated delivery date 16/11/2026
Product Image

SAUNDERS Bonnet Series: A Type: 3051 Cast iron Material handwheel: ABS 2" (50)

  • Eriks:10053407
  • Manufacturer:9632003892
  • Application:Industry
  • Suitable for type:A (Weir type)
  • Material:Cast iron

€166.60/ pieceexcl. VAT

€201.59incl. VAT

85 In stock - Estimated delivery date 16/11/2026
Product Image

SAUNDERS Bonnet With flange Series: A (HC4) Type: 3017 Plastic Material handwheel: Reïnforced polyarylamide (PARA) Thread end 2" (50)

  • Eriks:11327320
  • Manufacturer:9632015929
  • Application:Pharmacy
  • Suitable for type:A (Weir type)
  • Material:Plastic

€185.73/ pieceexcl. VAT

€224.73incl. VAT

1 In stock - Estimated delivery date 16/11/2026
Product Image

SAUNDERS Bonnet With flange Series: A (HC4) Type: 3017 Plastic Material handwheel: Reïnforced polyarylamide (PARA) Thread end 1" (25)

  • Eriks:11345966
  • Manufacturer:9632015927
  • Application:Pharmacy
  • Suitable for type:A (Weir type)
  • Material:Plastic

€114.75/ pieceexcl. VAT

€138.85incl. VAT

4 In stock - Estimated delivery date 16/11/2026
Product Image

SAUNDERS Bonnet With flange Series: A (HC4) Type: 3017 Plastic Material handwheel: Reïnforced polyarylamide (PARA) Thread end 1.1/2" (40)

  • Eriks:11345967
  • Manufacturer:9632015928
  • Application:Pharmacy
  • Suitable for type:A (Weir type)
  • Material:Plastic

€161.08/ pieceexcl. VAT

€194.91incl. VAT

7 In stock - Estimated delivery date 16/11/2026

€106.25/ pieceexcl. VAT

€128.56incl. VAT

Estimated delivery date - 18/11/2027

€113.48/ pieceexcl. VAT

€137.31incl. VAT

20 In stock - Estimated delivery date 16/11/2026
Product Image

SAUNDERS Bonnet With flange Series: A (HC4) Type: 3018 Plastic Material handwheel: Reïnforced polyarylamide (PARA) Bayonet 3/4" (20)

  • Eriks:11348272
  • Manufacturer:9632015931
  • Application:Pharmacy
  • Suitable for type:A (Weir type)
  • Material:Plastic

€103.70/ pieceexcl. VAT

€125.48incl. VAT

8 In stock - Estimated delivery date 16/11/2026
Product Image

SAUNDERS Bonnet With flange Series: A (HC4) Type: 3018 Plastic Material handwheel: Reïnforced polyarylamide (PARA) Bayonet 1" (25)

  • Eriks:11348323
  • Manufacturer:9632015932
  • Application:Pharmacy
  • Suitable for type:A (Weir type)
  • Material:Plastic

€113.48/ pieceexcl. VAT

€137.31incl. VAT

5 In stock - Estimated delivery date 16/11/2026
Product Image

SAUNDERS Bonnet With flange Series: A (HC4) Type: 3018 Plastic Material handwheel: Reïnforced polyarylamide (PARA) Bayonet 1.1/2" (40)

  • Eriks:11348324
  • Manufacturer:9632015933
  • Application:Pharmacy
  • Suitable for type:A (Weir type)
  • Material:Plastic

€163.20/ pieceexcl. VAT

€197.47incl. VAT

4 In stock - Estimated delivery date 16/11/2026
Product Image

SAUNDERS Bonnet With flange Series: A (HC4) Type: 3018 Plastic Material handwheel: Reïnforced polyarylamide (PARA) Bayonet 1/2" (15)

  • Eriks:11348271
  • Manufacturer:9632015930
  • Application:Pharmacy
  • Suitable for type:A (Weir type)
  • Material:Plastic

€99.45/ pieceexcl. VAT

€120.33incl. VAT

9 In stock - Estimated delivery date 16/11/2026
Product Image

SAUNDERS Bonnet With flange Series: A (HC4) Type: 3018 Plastic Material handwheel: Reïnforced polyarylamide (PARA) Bayonet 2" (50)

  • Eriks:11348325
  • Manufacturer:9632015934
  • Application:Pharmacy
  • Suitable for type:A (Weir type)
  • Material:Plastic

€187.43/ pieceexcl. VAT

€226.79incl. VAT

1 In stock - Estimated delivery date 16/11/2026
Product Image

SAUNDERS Bonnet With flange Secured Series: A (HC4) Type: 3036 Stainless steel Material handwheel: Stainless steel Bayonet 3/4" (20)

  • Eriks:11545382
  • Manufacturer:9632006502
  • Application:Pharmacy
  • Suitable for type:A (Weir type)
  • Material:Stainless steel

€443.70/ pieceexcl. VAT

€536.88incl. VAT

1 In stock - Estimated delivery date 16/11/2026
Product Image

SAUNDERS Bonnet With flange Secured Series: A (HC4) Type: 3036 Stainless steel Material handwheel: Stainless steel Bayonet 1/2" (15)

  • Eriks:11740052
  • Manufacturer:9632008649
  • Application:Pharmacy
  • Suitable for type:A (Weir type)
  • Material:Stainless steel

€571.50/ pieceexcl. VAT

€691.52incl. VAT

1 In stock - Estimated delivery date 16/11/2026

€481.95/ pieceexcl. VAT

€583.16incl. VAT

3 In stock - Estimated delivery date 16/11/2026

€691.05/ pieceexcl. VAT

€836.17incl. VAT

1 In stock - Estimated delivery date 16/11/2026
Product Image

SAUNDERS Bonnet With flange Series: A (HC4) Type: 3020 Stainless steel Material handwheel: Polyether sulphone (PES) Bayonet 1" (25)

  • Eriks:11084053
  • Manufacturer:9632004710
  • Application:Pharmacy
  • Suitable for type:A (Weir type)
  • Material:Stainless steel

€294.95/ pieceexcl. VAT

€356.89incl. VAT

9 In stock - Estimated delivery date 16/11/2026
Product Image

SAUNDERS Bonnet Series: KB Type: 3055 Cast iron Material handwheel: ABS 1" (25)- 1.1/2" (40)

  • Eriks:10053492
  • Manufacturer:9632001137
  • Application:Industry
  • Suitable for type:KB (Straight through type)
  • Material:Cast iron

€132.60/ pieceexcl. VAT

€160.45incl. VAT

79 In stock - Estimated delivery date 16/11/2026
Product Image

SAUNDERS Bonnet Series: KB Type: 3055 Cast iron Material handwheel: ABS 2" (50)

  • Eriks:10053484
  • Manufacturer:9632000298
  • Application:Industry
  • Suitable for type:KB (Straight through type)
  • Material:Cast iron

€206.13/ pieceexcl. VAT

€249.42incl. VAT

11 In stock - Estimated delivery date 16/11/2026
Product Image

SAUNDERS Bonnet Series: KB Type: 3055 Cast iron Material handwheel: Cast iron 5" (125)

  • Eriks:11185925
  • Manufacturer:9632007614
  • Application:Industry
  • Suitable for type:KB (Straight through type)
  • Material:Cast iron

€504.05/ pieceexcl. VAT

€609.90incl. VAT

1 In stock - Estimated delivery date 16/11/2026
Product Image

SAUNDERS Bonnet Series: KB Type: 3055 Cast iron Material handwheel: Cast iron 4" (100)

  • Eriks:10053486
  • Manufacturer:9632008238
  • Application:Industry
  • Suitable for type:KB (Straight through type)
  • Material:Cast iron

€614.98/ pieceexcl. VAT

€744.13incl. VAT

1 In stock - Estimated delivery date 16/11/2026