Eriks
FUCHS

FUCHS DECORDYN 350 Aerosole 400 ml

  • ERIKS:14297108
  • Hersteller:601081255
Image 1
Anticorrosion wax with good lubricating effect

Performance Features
temperature range of the protective film: -40 / +70 °C
touch-dry and long-lasting wax film
colourless, transparent in appearance
prevents formation of corrosion over long periods
preserves tools and machines in ready-to-operate condition
protects metal parts against corrosive influences in the air during transportation
lubricates well, does not need to be removed before the parts are put into operation
free of barium
Description
DECORDYN 350 SPRAY is a liquid anticorrosion product, which, after the evaporation of the non-polluting solvent, forms an adhesive, colourless protective film. The dried protective film is touchproof and features a very good adhesion on various metallic surfaces (e.g. steel, zinc, phosphatized or chromated surfaces). Thus it does not have to be removed before the parts are used.

Field of application
DECORDYN 350 SPRAY is used for the storage of machine parts, plastics injection moulding, casting moulds, punching-, stamping-, bending- and drawing tools which have to be stored for periods of time but must be in ready-for-use conditions all the time.For bright machine parts and devices e.g. slide bars, guide rails, clamping alignment surfaces, which have to be reliably protected against corrosion before dispatch.For intermediate storage of high-value semifinished parts in a highly corrosive ambience.In all cases in which the removal of other anticorrosion films is necessary before use.

Method of application
Apply DECORDYN 350 SPRAY uniformly from the spray can onto the parts to be protected. In case of extremely strong corrosive influences it is recommended to increase the thickness of the protective film by repeated applications onto each dry film. During application be sure to have good ventilation.DECORDYN 350 is also available in standard packaging and these can be applied by spraying, immersion, electrostatically or via brushes onto the dry surfaces.
DECORDYN 350 SPRAY should not be stored at a temperature below freezing point.
Zur Liste hinzufügen
Anmelden, um den Preis zu sehenAnmelden

Live-Bestellverfolgung

Liefertermin selbst wählen

Gratis Versand ab € 150

Marke
FUCHS
Verpackung
Sprühdose
Inhalt
0.4 l