| S-HSS borenset links 4-10mm D338 | | 110,14 €/stück |
| HSCO SL nanofire ZBO DIN 333 4,00mm RN form A / Product code 5680 4.000 | | 48,84 €/stück |
| HSS-E TICN ANSI mach.tap M30 40° C | | 412,36 €/stück |
| HSS-E TICN ANSI mach.tap M22 40° | | 273,40 €/stück |
| Linkse spiraalboor 6.0 mm | | 4,90 €/stück |
| Linkse spiraalboor 8.0 mm | | 9,86 €/stück |
| Linkse spiraalboor 10.0 mm | | 16,24 €/stück |
| Set 00884 DIN2181N HSS MF6 x 0,75 | | 65,14 €/stück |
| Tap 00836 DIN371N R40 HSS-E M6 Machinetap ISO blind gat vap. Guh | | 31,96 €/stück |
| Powertap set HSSE + Bohr M3-M12 D371/376 | | 81,40 €/stück |
| Set RX1722 DIN352N HSS M 10x1,25 HANDTAP | | 123,35 €/stück |
| Set 00861 DIN352N HSS M11 x1,5 | | 155,05 €/stück |
| Set 00884 DIN2181N HSS MF8 x 0,75 | | 76,51 €/stück |
| Links cil.boor DIN338 LH HSS 3 | | 2,62 €/stück |
| Links cil.boor DIN338 LH HSS 4 | | 3,28 €/stück |
| Links cil.boor DIN338 LH HSS 5 | | 3,92 €/stück |
| HSCO SL NANOFIRE ZBO DIN 333 RN FORM A 3.15mm / Product code 5680 3.150 | | 39,87 €/stück |
| Maschinengewindebohrer HSS-E TICN M8 DIN 371 | | 70,26 €/stück |
| Maschinengewindebohrer HSS-E TICN M12 DIN 376 | | 102,07 €/stück |
| S-tip-HSS Spiraalboor 5.8 DIN388 N TiN-t | | 7,11 €/stück |
| S-tip-HSS Spiraalboor 8.2 DIN388 N TiN-t | | 13,51 €/stück |
| S-tip-HSS Spiraalboor 5.9 DIN388 N TiN-t | | 7,43 €/stück |
| S-tip-HSS Spiraalboor 8.7 DIN388 N TiN-t | | 14,23 €/stück |
| S-tip-HSS Spiraalboor 8.6 DIN388 N TiN-t | | 14,23 €/stück |
| S-tip-HSS Spiraalboor 7.9 DIN388 N TiN-t | | 13,11 €/stück |