

€503.55/ pieceexcl. VAT
€609.30incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ZECA |
Series | 813 |
Type | Hose reel |
Material | Aluminium |
Maximum operating pressure in bar | 12 bar |
Colour | Grey |
For hose inside diameter | 10 mm |
With hose | Yes |
Drum thread connection | 3/8" BSP MF |
Inlet threaded connection | 3/8" BSP MF |
Roll-up mechanism | Spring operated |