Products
Brands
About Eriks
Customer service
BE - English
Home
813 series pivoting reel for a...
813 series pivoting reel for air/water hose up to 15 bar
Log in to see your specific pricing.
Log in
Show in stock only
Type
Hose reel
1
Material
Aluminium
1
Maximum operating pressure in bar [bar]
12
1
For hose inside diameter [mm]
With hose
Log in to see your specific pricing.
Log in
1
of
813 series pivoting reel for air/water hose up to 15 bar
Product
Type
Material
Maximum operating pressure in bar [bar]
Available
Price
excl. VAT
Product
Type
Material
Maximum operating pressure in bar [bar]
Available
Price
excl. VAT
10000322 air reel 7+2m-Ø10mm 3/8M zwenkbaar 12bar 813/10/S
Hose reel
Aluminium
12
€503.55
/
piece
Log in