ZEC

ZEC Thermoplastic hose TWIN non-conductive OL747001B 5/16" SAE100R7-05

  • ERIKS:14079348
Image 1
OL7 TWIN NON-CONDUCTIVE SERIES THERMOPLASTIC HOSE - WATERPROOF COVER
PRESSURE FROM 70 TO 250 BAR
NOT MICRO PERFORATED
Save to list

€18.24/ meterexcl. VAT

€22.07incl. VAT

Sold per: 0.001Min. order: 0.001

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ZEC
Type
OL7 TWIN NC
Code
SAE100R7-05
Hose ID
5/16" in
Hose ID
8 mm
Hose ID (DN)
DN08
Outer Diameter
14.3 mm
Maximum operating pressure
190 bar
Minimum burst pressure
760 bar
Minimum bending radius
45 mm
Material of inner wall
Oil resistant thermoplastic polyester elastomer
Material of outer wall
Polyurethane
Quality cover
Standard
Outside wall colour
Orange
Inlay material
Braided textile reinforcements
Weight
0.256 kg/m
Temperature range
from -54 to 100 °C
SAE standard
SAE 100 R7
ISO standard
ISO 3949
Spare parts & accessories
Product Image

ZEC Crimp ferrule R7/R8 BP516R7VZN

  • Eriks:14030802
  • Manufacturer:BP516R7VZN
Not available in webshop
478 In stock - Estimated delivery date 10/11/2026
Contact us