

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ZEC |
Series | BP |
Code | BP516R7VZN |
Execution | Standard |
Skive or No-skive | No-skive |
Material | Steel |
Surface protection | Zinc-Nickel |
Hose ID (DN) | DN08 |
Hose ID | 5/16" in |
Hose ID (size) | -5 |