

€20.34/ meterexcl. VAT
€24.61incl. VAT
Sold per: 0.001Min. order: 0.001
144.7 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ZEC |
Type | OL8 |
Code | 100R8-05 |
Hose ID | 5/16" in |
Hose ID | 8 mm |
Hose ID (DN) | DN08 |
Outer Diameter | 14.3 mm |
Maximum operating pressure | 325 bar |
Maximum operating pressure | 32.5 MPa |
Maximum operating pressure | 4712 psi |
Minimum burst pressure | 1300 bar |
Minimum burst pressure | 130 MPa |
Minimum burst pressure | 18980 psi |
Minimum bending radius | 60 mm |
Material of inner wall | Oil resistant thermoplastic polyester elastomer |
Material of outer wall | Polyurethane, pinpricked |
Quality cover | Standard |
Outside wall colour | Black |
Inlay material | Braided textile reinforcements |
Weight | 0.126 kg/m |
Temperature range | from -40 to 100 °C |
SAE standard | SAE 100 R8 |
ISO standard | ISO 3949 |
€7.74/ pieceexcl. VAT
€9.37incl. VAT
40 In stock - Estimated delivery date 09/11/2026