

€12.35/ meterexcl. VAT
€14.94incl. VAT
Sold per: 0.001Min. order: 0.001
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ZEC |
Type | OL8 NC |
Code | SAE100R8-02.5 |
Hose ID | 5/32" in |
Hose ID | 4 mm |
Hose ID (DN) | DN04 |
Outer Diameter | 8 mm |
Maximum operating pressure | 420 bar |
Minimum burst pressure | 1680 bar |
Minimum bending radius | 35 mm |
Material of inner wall | Oil resistant thermoplastic polyester elastomer |
Material of outer wall | Polyurethane |
Quality cover | Standard |
Outside wall colour | Orange |
Inlay material | Braided textile reinforcements |
Weight | 0.044 kg/m |
Temperature range | from -40 to 100 °C |
ISO standard | ISO 3949 |
€1.51/ pieceexcl. VAT
€1.83incl. VAT
Estimated delivery date - 18/12/2026