

€1.51/ pieceexcl. VAT
€1.83incl. VAT
Estimated delivery date - 17/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ZEC |
Series | BP |
Code | BP48OL5 |
Execution | Standard |
Skive or No-skive | No-skive |
Material | Steel |
Surface protection | Zinc Plated |
Hose ID (DN) | DN04 |
Hose ID | 5/32" in |
Hose ID (size) | -2.5 |