ZEC

ZEC Thermoplastic hose non-conductive OL847001 5/16" SAE100R8-05

  • ERIKS:14079383
Image 1
NON-CONDUCTIVE OL8 SERIES THERMOPLASTIC HOSE - WATERPROOF COVER
PRESSURE FROM 145 TO 420 BAR
NOT MICRO PERFORATED
Save to list

€21.63/ meterexcl. VAT

€26.17incl. VAT

Sold per: 0.001Min. order: 0.001

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ZEC
Type
OL8 NC
Code
100R8-05
Hose ID
5/16" in
Hose ID
8 mm
Hose ID (DN)
DN08
Outer Diameter
14.3 mm
Maximum operating pressure
325 bar
Maximum operating pressure
32.5 MPa
Maximum operating pressure
4712 psi
Minimum burst pressure
1300 bar
Minimum burst pressure
130 MPa
Minimum burst pressure
18980 psi
Minimum bending radius
60 mm
Material of inner wall
Oil resistant thermoplastic polyester elastomer
Material of outer wall
Polyurethane
Quality cover
Standard
Outside wall colour
Orange
Inlay material
Braided textile reinforcements
Weight
0.126 kg/m
Temperature range
from -40 to 100 °C
ISO standard
ISO 3949
Spare parts & accessories
Product Image

ZEC Crimp ferrule R7/R8 BP516R7VZN

  • Eriks:14030802
  • Manufacturer:BP516R7VZN
Not available in webshop
478 In stock - Estimated delivery date 10/11/2026
Contact us