

€8.15/ meterexcl. VAT
€9.86incl. VAT
Sold per: 0.001Min. order: 0.001
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ZEC |
Type | OL7 NC |
Code | 100R7-05 |
Hose ID | 5/16" in |
Hose ID | 8 mm |
Hose ID (DN) | DN08 |
Outer Diameter | 14.3 mm |
Maximum operating pressure | 190 bar |
Maximum operating pressure | 19 MPa |
Maximum operating pressure | 2755 psi |
Minimum burst pressure | 760 bar |
Minimum burst pressure | 76 MPa |
Minimum burst pressure | 11096 psi |
Minimum bending radius | 45 mm |
Material of inner wall | Oil resistant thermoplastic polyester elastomer |
Material of outer wall | Polyurethane |
Quality cover | Standard |
Outside wall colour | Orange |
Inlay material | Braided textile reinforcements |
Weight | 0.128 kg/m |
Temperature range | from -54 to 100 °C |
SAE standard | SAE 100 R7 |
ISO standard | ISO 3949 |