




€161.00/ pieceexcl. VAT
€194.81incl. VAT
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WIKA |
Series | TR36 |
Type | 30081 |
Model | Temperature transmitter |
Type of connection head | Compact with plug |
Measuring element | Pt100 2 wires |
Accuracy class | Class A IEC 60751 |
Measuring insert | No |
Measuring range | from -30 to 150 °C |
Output signal | 4 - 20 mA |
With display | No |
Process connection | External thread |
Size process connection | 1/4" BSPP(G) |
With neck | No |
With pocket tube | No |
Sensor diameter | 6 mm |
Insert length | 50 mm |
Process connection material | Stainless steel 316Ti |
Material connection head | Stainless steel 304 |
Sensor material | Stainless steel 316Ti |
Electrical connection | Plug EN 175301-803 type A |
Level of protection (IP value) | IP65 |
Explosion-proof | No |
Max. operating pressure | 140 bar |
Ambient temperature | from -40 to 85 °C |
Article | 14448704 |
G | 1/4" |
b | 48 mm |
c | 75 mm |
d | 6 mm |
L | 50 mm |
SW | 27 mm |