



| Product | Measuring element | Measuring insert | Measuring range [°C] | Available | Priceexcl. VAT |
|---|---|---|---|---|---|
| Temperature transmitter fig. 30081 Pt100 2 wires series TR36 stainless steel measuring range -30 - 150 °C insert length 50 mm output signal 4 - 20 mA 1/4" BSPP | Pt100 2 wires | No | from -30 to 150 | €161.00/piece | |
| Temperature transmitter fig. 30081 Pt100 2 wires series TR36 stainless steel measuring range -30 - 150 °C insert length 50 mm output signal 4 - 20 mA 1/2" BSPP | Pt100 2 wires | No | from -30 to 150 | €161.00/piece | |
| Temperature transmitter fig. 30081 Pt100 2 wires series TR36 stainless steel measuring range -30 - 150 °C insert length 100 mm output signal 4 - 20 mA 1/2" BSPP | Pt100 2 wires | No | from -30 to 150 | €161.00/piece | |
| Temperature transmitter fig. 30081 Pt100 2 wires series TR36 stainless steel measuring range -30 - 150 °C insert length 150 mm output signal 4 - 20 mA 1/2" BSPP | Pt100 2 wires | No | from -30 to 150 | €170.00/piece | |
| Temperature transmitter fig. 30081 Pt100 2 wires series TR36 stainless steel measuring range -30 - 150 °C insert length 100 mm output signal 4 - 20 mA 1/4" BSPP | Pt100 2 wires | No | from -30 to 150 | €161.00/piece | |
| Temperature transmitter fig. 30081 Pt100 2 wires series TR36 stainless steel measuring range -30 - 150 °C insert length 150 mm output signal 4 - 20 mA 1/4" BSPP | Pt100 2 wires | No | from -30 to 150 | €170.00/piece |