WIKA

WIKA Temperature sensor fig. 30072 Pt100 serie TR10-C aluminium/roestvaststaal meetbereik -30 - 300 °C insteeklengte 100 mm 1/2" BSPP

  • ERIKS:12725919
Image 1
Image 2
Image 1
Image 2
Save to list

€206.00/ pieceexcl. VAT

€249.26incl. VAT

Estimated delivery date - 24/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WIKA
Series
TR10-C
Type
30072
Model
Temperature sensor
Type of connection head
Type BSZ
Measuring element
Pt100 3 wires
Accuracy class
Class A IEC 60751
Measuring insert
Yes
Measuring range
from -30 to 300 °C
Head transmitter
No
With display
No
Process connection
External thread
Size process connection
1/2" BSPP(G)
With neck
Yes
With pocket tube
Yes
Sensor diameter
6 mm
Diameter pocket tube
9 mm
Insert length
100 mm
Process connection material
Stainless steel 316Ti
Material connection head
Aluminium
Sensor material
Stainless steel 316L
Pocket tube material
Stainless steel 316Ti
Electrical connection
Cable entry M20 x 1.5
Level of protection (IP value)
IP65
Explosion-proof
No
Max. operating pressure
25 bar
Ambient temperature
from -40 to 80 °C