



| Product | Measuring element | Measuring insert | Measuring range [°C] | Available | Priceexcl. VAT |
|---|---|---|---|---|---|
| Temperature sensor fig. 30072 Pt100 serie TR10-C aluminium/roestvaststaal meetbereik -30 - 300 °C insteeklengte 100 mm 1/2" BSPP | Pt100 3 wires | Yes | from -30 to 300 | €206.00/piece | |
| Temperature sensor fig. 30072 Pt100 series TR10-C aluminium/stainless steel measuring range -30 - 300 °C insert length 250 mm 1/2" BSPP | Pt100 3 wires | Yes | from -30 to 300 | €408.00/piece | |
| Temperature sensor fig. 30072 Pt100 series TR10-C aluminium/stainless steel measuring range -30 - 300 °C insert length 75 mm 1/2" BSPP | Pt100 3 wires | Yes | from -30 to 300 | €218.00/piece | |
| Temperature sensor fig. 30072 Pt100 series TR10-C aluminium/stainless steel measuring range -30 - 300 °C insert length 50 mm 1/2" BSPP | Pt100 3 wires | Yes | from -30 to 300 | €388.50/piece | |
| Temperature sensor fig. 30072 Pt100 series TR10-C aluminium/stainless steel measuring range -30 - 300 °C insert length 150 mm 1/2" BSPP | Pt100 3 wires | Yes | from -30 to 300 | €202.50/piece | |
| Temperature sensor fig. 30072 Pt100 series TR10-C aluminium/stainless steel measuring range -30 - 300 °C insert length 200 mm 1/2" BSPP | Pt100 3 wires | Yes | from -30 to 300 | €262.00/piece |