




€197.00/ pieceexcl. VAT
€238.37incl. VAT
Estimated delivery date - 08/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WIKA |
Series | TR10-C + TW45-G |
Type | 30070 |
Model | Temperature sensor |
Type of connection head | Type BSZ |
Measuring element | Pt100 3 wires |
Accuracy class | Class A IEC 60751 |
Measuring insert | Yes |
Measuring range | from -30 to 300 °C |
Head transmitter | No |
With display | No |
Process connection | External thread |
Size process connection | 1/2" BSPP(G) |
With neck | No |
With pocket tube | Yes |
Sensor diameter | 6 mm |
Diameter pocket tube | 9 mm |
Insert length | 200 mm |
Process connection material | Stainless steel 316Ti |
Material connection head | Aluminium |
Sensor material | Stainless steel 316L |
Pocket tube material | Stainless steel 316Ti |
Electrical connection | Cable entry M20 x 1.5 |
Level of protection (IP value) | IP65 |
Explosion-proof | No |
Max. operating pressure | 25 bar |
Ambient temperature | from -40 to 80 °C |