



| Product | Measuring element | Measuring insert | Measuring range [°C] | Available | Priceexcl. VAT |
|---|---|---|---|---|---|
| Temperature sensor fig. 30070 Pt100 series TR10-C & TW45-G aluminium/stainless steel measuring range -30 - 150 °C insert length 150 mm 1/2" BSPP | Pt100 3 wires | Yes | from -30 to 300 | €198.50/piece | |
| Temperature sensor fig. 30070 Pt100 series TR10-C & TW45-G aluminium/stainless steel measuring range -30 - 150 °C insert length 50 mm 1/2" BSPP | Pt100 3 wires | Yes | from -30 to 300 | €190.00/piece | |
| Temperature sensor fig. 30070 Pt100 series TR10-C & TW45-G aluminium/stainless steel measuring range -30 - 150 °C insert length 200 mm 1/2" BSPP | Pt100 3 wires | Yes | from -30 to 300 | €197.00/piece | |
| Temperature sensor fig. 30070 Pt100 series TR10-C & TW45-G aluminium/stainless steel measuring range -30 - 150 °C insert length 100 mm 1/2" BSPP | Pt100 3 wires | Yes | from -30 to 300 | €193.00/piece | |
| Temperature sensor fig. 30070 Pt100 series TR10-C & TW45-G aluminium/stainless steel measuring range -30 - 150 °C insert length 250 mm 1/2" BSPP | Pt100 3 wires | Yes | from -30 to 300 | €198.50/piece | |
| Temperature sensor fig. 30070 Pt100 series TR10-C & TW45-G aluminium/stainless steel measuring range -30 - 150 °C insert length 75 mm 1/2" BSPP | Pt100 3 wires | Yes | from -30 to 300 | €194.00/piece |