WIKA

WIKA Solid-Front pressure gauge Type: 1392 Series: 233.30 Stainless steel 304/Safety glass R100 from 0 to 400 bar 1.0 % Glycerin Lower mount Stainless steel 316L 1/2" BSPP(G) Direct

  • ERIKS:13502681
Image 1
Image 2
Image 1
Image 2
Solid-front pressure gauge according to EN 837-1 and increased safety regulations, equipped with a stainless steel protection plate solidly connected to the case between the tube spring and the dial.
Save to list

€273.28/ pieceexcl. VAT

€330.67incl. VAT

Estimated delivery date - 04/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WIKA
Series
233.30
Type
1392
Model
Solid-Front
EN standard
EN 837-1
Cabinet diameter
100 mm
Measuring range
from 0 to 400
Pressure unit
bar
Accuracy class
1.0 %
Blow-out included
Yes
Liquid-damped
Yes
Fill fluid
Glycerin
Pressure gauge attachment
Direct
Connection location
Lower mount
Process connection
External thread
Size process connection
1/2" BSPP(G)
Cabinet material
Stainless steel 304
Process connection material
Stainless steel 316L
Window material
Safety glass
Material dial
Aluminium
Maximum overpressure
520 bar
Protection class
IP66/IP67
Medium temperature
from -20 to 100 °C
Ambient temperature
from -20 to 60 °C
Explosion-proof
No
Cabinet diameter
R100
a
24 mm
b
57.5 mm
D1
101 mm
D2
100 mm
e
17.5 mm
h
87 mm
SW
22 mm