Solid-Front pressure gauge Type: 1392 Series: 233.30 Stainless steel 304/Safety glass R100 from 0 to 10 bar 1.0 % Glycerin Lower mount Stainless steel 316L 1/2" BSPP(G) Direct 100 from 0 to 10 bar €237.15 / piece Solid-Front pressure gauge Type: 1392 Series: 233.30 Stainless steel 304/Safety glass R63 from 0 to 6 bar 1.6 % Glycerin Lower mount Stainless steel 316L 1/4" BSPP(G) Direct 63 from 0 to 6 bar €131.75 / piece Solid-Front pressure gauge Type: 1392 Series: 233.30 Stainless steel 304/Safety glass R63 from 0 to 10 bar 1.6 % Glycerin Lower mount Stainless steel 316L 1/4" BSPP(G) Direct 63 from 0 to 10 bar €131.75 / piece Solid-Front pressure gauge Type: 1392 Series: 233.30 Stainless steel 304/Safety glass R100 from 0 to 16 bar 1.0 % Glycerin Lower mount Stainless steel 316L 1/2" BSPP(G) Direct 100 from 0 to 16 bar €237.15 / piece Solid-Front pressure gauge Type: 1392 Series: 233.30 Stainless steel 304/Safety glass R100 from 0 to 25 bar 1.0 % Glycerin Lower mount Stainless steel 316L 1/2" BSPP(G) Direct 100 from 0 to 25 bar €237.15 / piece Solid-Front pressure gauge Type: 1392 Series: 233.30 Stainless steel 304/Safety glass R63 from 0 to 4 bar 1.6 % Glycerin Lower mount Stainless steel 316L 1/4" BSPP(G) Direct 63 from 0 to 4 bar €131.75 / piece Solid-Front pressure gauge Type: 1392 Series: 233.30 Stainless steel 304/Safety glass R100 from 0 to 6 bar 1.0 % Glycerin Lower mount Stainless steel 316L 1/2" BSPP(G) Direct 100 from 0 to 6 bar €237.15 / piece Solid-Front pressure gauge Type: 1392 Series: 233.30 Stainless steel 304/Safety glass R100 from 0 to 1 bar 1.0 % Glycerin Lower mount Stainless steel 316L 1/2" BSPP(G) Direct 100 from 0 to 1 bar €240.98 / piece Solid-Front pressure gauge Type: 1392 Series: 233.30 Stainless steel 304/Safety glass R100 from 0 to 4 bar 1.0 % Glycerin Lower mount Stainless steel 316L 1/2" BSPP(G) Direct 100 from 0 to 4 bar €237.15 / piece Solid-Front pressure gauge Type: 1392 Series: 233.30 Stainless steel 304/Safety glass R63 from-1 to 3 bar 1.6 % Glycerin Lower mount Stainless steel 316L 1/4" BSPP(G) Direct 63 from -1 to 3 bar €146.63 / piece Solid-Front pressure gauge Type: 1392 Series: 233.30 Stainless steel 304/Safety glass R100 from 0 to 2.5 bar 1.0 % Glycerin Lower mount Stainless steel 316L 1/2" BSPP(G) Direct 100 from 0 to 2.5 bar €240.98 / piece Solid-Front pressure gauge Type: 1392 Series: 233.30 Stainless steel 304/Safety glass R63 from 0 to 16 bar 1.6 % Glycerin Lower mount Stainless steel 316L 1/4" BSPP(G) Direct 63 from 0 to 16 bar €131.75 / piece Solid-Front pressure gauge Type: 1392 Series: 233.30 Stainless steel 304/Safety glass R63 from 0 to 16 bar 1.6 % Glycerin Lower mount Stainless steel 316L 1/4" BSPP(G) Direct 63 from 0 to 16 bar €131.75 / piece Solid-Front pressure gauge Type: 1392 Series: 233.30 Stainless steel 304/Safety glass R100 from 0 to 160 bar 1.0 % Glycerin Lower mount Stainless steel 316L 1/2" BSPP(G) Direct 100 from 0 to 160 bar €273.28 / piece Solid-Front pressure gauge Type: 1392 Series: 233.30 Stainless steel 304/Safety glass R63 from 0 to 40 bar 1.6 % Glycerin Lower mount Stainless steel 316L 1/4" BSPP(G) Direct 63 from 0 to 40 bar €131.75 / piece Solid-Front pressure gauge Type: 1392 Series: 233.30 Stainless steel 304/Safety glass R63 from 0 to 2.5 bar 1.6 % Glycerin Lower mount Stainless steel 316L 1/4" BSPP(G) Direct 63 from 0 to 2.5 bar €131.75 / piece Solid-Front pressure gauge Type: 1392 Series: 233.30 Stainless steel 304/Safety glass R160 from 0 to 10 bar 1.0 % Glycerin Lower mount Stainless steel 316L 1/2" BSPP(G) Direct 160 from 0 to 10 bar €317.90 / piece Solid-Front pressure gauge Type: 1392 Series: 233.30 Stainless steel 304/Safety glass R100 from 0 to 250 bar 1.0 % Glycerin Lower mount Stainless steel 316L 1/2" BSPP(G) Direct 100 from 0 to 250 bar €273.28 / piece Solid-Front pressure gauge Type: 1392 Series: 233.30 Stainless steel 304/Safety glass R100 from 0 to 40 bar 1.0 % Glycerin Lower mount Stainless steel 316L 1/2" BSPP(G) Direct 100 from 0 to 40 bar €237.15 / piece Solid-Front pressure gauge Type: 1392 Series: 233.30 Stainless steel 304/Safety glass R100 from 0 to 400 bar 1.0 % Glycerin Lower mount Stainless steel 316L 1/2" BSPP(G) Direct 100 from 0 to 400 bar €273.28 / piece