WIKA

WIKA Solid-Front pressure gauge Type: 1366 Series: 232.30 Stainless steel 304/Safety glass R63 from 0 to 1.6 bar 1.6 % Lower mount Stainless steel 316L 1/4" BSPP(G) Direct

  • ERIKS:11812191
Image 1
Image 2
Image 1
Image 2
Solid-front pressure gauge according to EN 837-1 and increased safety regulations, equipped with a stainless steel protection plate solidly connected to the case between the tube spring and the dial.
Save to list

€117.73/ pieceexcl. VAT

€142.45incl. VAT

Estimated delivery date - 07/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WIKA
Series
232.30
Type
1366
Model
Solid-Front
EN standard
EN 837-1
Cabinet diameter
63 mm
Measuring range
from 0 to 1.6
Pressure unit
bar
Accuracy class
1.6 %
Blow-out included
Yes
Liquid-damped
No
Pressure gauge attachment
Direct
Connection location
Lower mount
Process connection
External thread
Size process connection
1/4" BSPP(G)
Cabinet material
Stainless steel 304
Process connection material
Stainless steel 316L
Window material
Safety glass
Material dial
Aluminium
Maximum overpressure
1.6 bar
Protection class
IP65
Medium temperature
from -40 to 200 °C
Ambient temperature
from -40 to 60 °C
Explosion-proof
No
Cabinet diameter
R63
a
17.5 mm
b
42 mm
D
63 mm
h
53 mm
SW
14 mm