Solid-Front pressure gauge Type: 1366 Series: 232.30 Stainless steel 304/Safety glass R63 from 0 to 6 bar 1.6 % Lower mount Stainless steel 316L 1/4" BSPP(G) Direct 63 from 0 to 6 bar €117.73 / piece Solid-Front pressure gauge Type: 1366 Series: 232.30 Stainless steel 304/Safety glass R100 from 0 to 6 bar 1.0 % Lower mount Stainless steel 316L 1/2" BSPP(G) Direct 100 from 0 to 6 bar €209.95 / piece Solid-Front pressure gauge Type: 1366 Series: 232.30 Stainless steel 304/Safety glass R100 from 0 to 10 bar 1.0 % Lower mount Stainless steel 316L 1/2" NPT Direct 100 from 0 to 10 bar €209.95 / piece Solid-Front pressure gauge Type: 1366 Series: 232.30 Stainless steel 304/Safety glass R63 from 0 to 16 bar 1.6 % Lower mount Stainless steel 316L 1/4" BSPP(G) Direct 63 from 0 to 16 bar €117.73 / piece Solid-Front pressure gauge Type: 1366 Series: 232.30 Stainless steel 304/Safety glass R63 from 0 to 4 bar 1.6 % Lower mount Stainless steel 316L 1/4" BSPP(G) Direct 63 from 0 to 4 bar €117.73 / piece Solid-Front pressure gauge Type: 1366 Series: 232.30 Stainless steel 304/Safety glass R100 from-1 to 3 bar 1.0 % Lower mount Stainless steel 316L 1/2" BSPP(G) Direct 100 from -1 to 3 bar €213.35 / piece Solid-Front pressure gauge Type: 1366 Series: 232.30 Stainless steel 304/Safety glass R100 from 0 to 10 bar 1.0 % Lower mount Stainless steel 316L 1/2" BSPP(G) Direct 100 from 0 to 10 bar €209.95 / piece Solid-Front pressure gauge Type: 1366 Series: 232.30 Stainless steel 304/Safety glass R63 from 0 to 10 bar 1.6 % Lower mount Stainless steel 316L 1/4" BSPP(G) Direct 63 from 0 to 10 bar €117.73 / piece Solid-Front pressure gauge Type: 1366 Series: 232.30 Stainless steel 304/Safety glass R63 from-1 to 5 bar 1.6 % Lower mount Stainless steel 316L 1/4" BSPP(G) Direct 63 from -1 to 5 bar €120.28 / piece Solid-Front pressure gauge Type: 1366 Series: 232.30 Stainless steel 304/Safety glass R100 from 0 to 16 bar 1.0 % Lower mount Stainless steel 316L 1/2" BSPP(G) Direct 100 from 0 to 16 bar €209.95 / piece Solid-Front pressure gauge Type: 1366 Series: 232.30 Stainless steel 304/Safety glass R63 from-1 to 0 bar 1.6 % Lower mount Stainless steel 316L 1/4" BSPP(G) Direct 63 from -1 to 0 bar €120.28 / piece Solid-Front pressure gauge Type: 1366 Series: 232.30 Stainless steel 304/Safety glass R63 from-1 to 1.5 bar 1.6 % Lower mount Stainless steel 316L 1/4" BSPP(G) Direct 63 from -1 to 1.5 bar €120.28 / piece Solid-Front pressure gauge Type: 1366 Series: 232.30 Stainless steel 304/Safety glass R63 from 0 to 1.6 bar 1.6 % Lower mount Stainless steel 316L 1/4" BSPP(G) Direct 63 from 0 to 1.6 bar €117.73 / piece Solid-Front pressure gauge Type: 1366 Series: 232.30 Stainless steel 304/Safety glass R100 from 0 to 60 bar 1.0 % Lower mount Stainless steel 316L 1/2" BSPP(G) Direct 100 from 0 to 60 bar €249.90 / piece Solid-Front pressure gauge Type: 1366 Series: 232.30 Stainless steel 304/Safety glass R100 from-1 to 9 bar 1.0 % Lower mount Stainless steel 316L 1/2" BSPP(G) Direct 100 from -1 to 9 bar €213.35 / piece Solid-Front pressure gauge Type: 1366 Series: 232.30 Stainless steel 304/Safety glass R100 from 0 to 1.6 bar 1.0 % Lower mount Stainless steel 316L 1/2" BSPP(G) Direct 100 from 0 to 1.6 bar €209.95 / piece Solid-Front pressure gauge Type: 1366 Series: 232.30 Stainless steel 304/Safety glass R63 from 0 to 2.5 bar 1.6 % Lower mount Stainless steel 316L 1/4" BSPP(G) Direct 63 from 0 to 2.5 bar €117.73 / piece Solid-Front pressure gauge Type: 1366 Series: 232.30 Stainless steel 304/Safety glass R63 from 0 to 40 bar 1.6 % Lower mount Stainless steel 316L 1/4" BSPP(G) Direct 63 from 0 to 40 bar €117.73 / piece Solid-Front pressure gauge Type: 1366 Series: 232.30 Stainless steel 304/Safety glass R100 from-1 to 5 bar 1.0 % Lower mount Stainless steel 316L 1/2" BSPP(G) Direct 100 from -1 to 5 bar €213.35 / piece Solid-Front pressure gauge Type: 1366 Series: 232.30 Stainless steel 304/Safety glass R100 from 0 to 2.5 bar 1.0 % Lower mount Stainless steel 316L 1/2" BSPP(G) Direct 100 from 0 to 2.5 bar €209.95 / piece Solid-Front pressure gauge Type: 1366 Series: 232.30 Stainless steel 304/Safety glass R100 from 0 to 1 bar 1.0 % Lower mount Stainless steel 316L 1/2" BSPP(G) Direct 100 from 0 to 1 bar €209.95 / piece Solid-Front pressure gauge Type: 1366 Series: 232.30 Stainless steel 304/Safety glass R63 from 0 to 25 bar 1.6 % Lower mount Stainless steel 316L 1/4" BSPP(G) Direct 63 from 0 to 25 bar €117.73 / piece Solid-Front pressure gauge Type: 1366 Series: 232.30 Stainless steel 304/Safety glass R100 from 0 to 25 bar 1.0 % Lower mount Stainless steel 316L 1/2" BSPP(G) Direct 100 from 0 to 25 bar €209.95 / piece Solid-Front pressure gauge Type: 1366 Series: 232.30 Stainless steel 304/Safety glass R100 from 0 to 40 bar 1.0 % Lower mount Stainless steel 316L 1/2" BSPP(G) Direct 100 from 0 to 40 bar €209.95 / piece Solid-Front pressure gauge Type: 1366 Series: 232.30 Stainless steel 304/Safety glass R100 from 0 to 160 bar 1.0 % Lower mount Stainless steel 316L 1/2" BSPP(G) Direct 100 from 0 to 160 bar €249.90 / piece