




€191.68/ pieceexcl. VAT
€231.93incl. VAT
Estimated delivery date - 07/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WIKA |
Series | 232.30 |
Type | 1366 |
Model | Solid-Front |
EN standard | EN 837-1 |
Cabinet diameter | 100 mm |
Measuring range | from -1 to 1.5 |
Pressure unit | bar |
Accuracy class | 1.0 % |
Blow-out included | Yes |
Liquid-damped | No |
Pressure gauge attachment | Direct |
Connection location | Lower mount |
Process connection | External thread |
Size process connection | 1/2" BSPP(G) |
Cabinet material | Stainless steel 304 |
Process connection material | Stainless steel 316L |
Window material | Safety glass |
Material dial | Aluminium |
Maximum overpressure | 1.95 bar |
Protection class | IP65 |
Medium temperature | from -40 to 200 °C |
Ambient temperature | from -40 to 60 °C |
Explosion-proof | No |
Cabinet diameter | R100 |
a | 25 mm |
b | 57.5 mm |
D | 101 mm |
h | 87 mm |
SW | 22 mm |