




Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WIKA |
Series | A-10 (M12x1) |
Type | 30029 |
Measuring range | from 0 to 6 |
Pressure unit | bar |
Accuracy class | 1.0 % |
Accuracy class BFSL | 0.5 % |
Output signal | 4 - 20 mA |
Connection | External thread |
Size process connection | 1/2" BSP |
Standard thread connection | DIN 3852-E |
Measuring element | Thin film |
Type of diaphragm | Inner lying |
With display | No |
Supply voltage | 8 - 30V DC |
Electrical connection | M12x1 |
Housing material | Stainless steel |
Process connection material | Stainless steel 316L |
Sealing | NBR |
Material sensor | Stainless steel 316L |
Max. pressure | 12 bar |
Level of protection (IP value) | IP65 |
Explosion-proof | No |
Medium temperature | From 0 to 80 °C °C |
Ambient temperature | From 0 to 80 °C °C |
G | 1/4" |
c | 29 mm |
L2 | 33 mm |
L3 | 14 mm |
SW | 27 mm |