



| Product | Measuring range | Accuracy class | Output signal | Available | Priceexcl. VAT |
|---|---|---|---|---|---|
| Pressure transmitter Type: 30029 Series: A-10 (M12x1) Stainless steel Measuring range: from 0 to 16 bar Output signal: 4 - 20 mA External thread 1/2" BSP | from 0 to 16 | 1.0 % | 4 - 20 mA | €167.11/piece | |
| Pressure transmitter Type: 30029 Series: A-10 (M12x1) Stainless steel Measuring range: from 0 to 25 bar Output signal: 4 - 20 mA External thread 1/2" BSP | from 0 to 25 | 1.0 % | 4 - 20 mA | €167.11/piece | |
| Pressure transmitter Type: 30029 Series: A-10 (M12x1) Stainless steel Measuring range: from 0 to 1 bar Output signal: 4 - 20 mA External thread 1/2" BSP | from 0 to 1 | 1.0 % | 4 - 20 mA | €167.11/piece | |
| Pressure transmitter Type: 30029 Series: A-10 (M12x1) Stainless steel Measuring range: from 0 to 6 bar Output signal: 4 - 20 mA External thread 1/2" BSP | from 0 to 6 | 1.0 % | 4 - 20 mA | Log in to view the price | |
| Pressure transmitter Type: 30029 Series: A-10 (M12x1) Stainless steel Measuring range: from 0 to 10 bar Output signal: 4 - 20 mA External thread 1/2" BSP | from 0 to 10 | 1.0 % | 4 - 20 mA | Log in to view the price | |
| Pressure transmitter Type: 30029 Series: A-10 (M12x1) Stainless steel Measuring range: from 0 to 60 bar Output signal: 4 - 20 mA External thread 1/2" BSP | from 0 to 60 | 1.0 % | 4 - 20 mA | Log in to view the price | |
| Pressure transmitter Type: 30029 Series: A-10 (M12x1) Stainless steel Measuring range: from 0 to 400 bar Output signal: 4 - 20 mA External thread 1/2" BSP | from 0 to 400 | 1.0 % | 4 - 20 mA | €167.11/piece | |
| Pressure transmitter Type: 30029 Series: A-10 (M12x1) Stainless steel Measuring range: from 0 to 100 bar Output signal: 4 - 20 mA External thread 1/2" BSP | from 0 to 100 | 1.0 % | 4 - 20 mA | Log in to view the price | |
| Pressure transmitter Type: 30029 Series: A-10 (M12x1) Stainless steel Measuring range: from 0 to 250 bar Output signal: 4 - 20 mA External thread 1/2" BSP | from 0 to 250 | 1.0 % | 4 - 20 mA | Log in to view the price |