WIKA

WIKA Pressure transmitter Type: 30029 Series: A-10 (M12x1) Stainless steel Measuring range: from 0 to 25 bar Output signal: 4 - 20 mA External thread 1/2" BSP

  • ERIKS:13194535
Image 1
Image 2
Image 1
Image 2
Save to list

€167.11/ pieceexcl. VAT

€202.20incl. VAT

Estimated delivery date - 14/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WIKA
Series
A-10 (M12x1)
Type
30029
Measuring range
from 0 to 25
Pressure unit
bar
Accuracy class
1.0 %
Accuracy class BFSL
0.5 %
Output signal
4 - 20 mA
Connection
External thread
Size process connection
1/2" BSP
Standard thread connection
DIN 3852-E
Measuring element
Thin film
Type of diaphragm
Inner lying
With display
No
Supply voltage
8 - 30V DC
Electrical connection
M12x1
Housing material
Stainless steel
Process connection material
Stainless steel 316L
Sealing
NBR
Material sensor
Stainless steel 316L
Max. pressure
50 bar
Level of protection (IP value)
IP65
Explosion-proof
No
Medium temperature
From 0 to 80 °C °C
Ambient temperature
From 0 to 80 °C °C
G
1/4"
c
29 mm
L2
33 mm
L3
14 mm
SW
27 mm