WIKA

WIKA Bourdon tube pressure gauge Type: 366 Series: 232.50 Stainless steel 304/Safety glass R63 from-1 to 0.6 bar 1.6 % Lower mount Stainless steel 316L 1/4" BSPP(G) Direct

  • ERIKS:11811043
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Pressure gauge for heavy industrial applications where the medium and/or environment contains chemically aggressive substances. This pressure gauge is suitable for assembly with separation membranes. Chemical resistance and safety can be further increased by its application.
Save to list

€104.13/ pieceexcl. VAT

€126.00incl. VAT

Estimated delivery date - 22/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WIKA
Series
232.50
Type
366
Model
Bourdon tube pressure gauge
EN standard
EN 837-1
Cabinet diameter
63 mm
Measuring range
from -1 to 0.6
Pressure unit
bar
Accuracy class
1.6 %
Blow-out included
Yes
Liquid-damped
No
Pressure gauge attachment
Direct
Connection location
Lower mount
Process connection
External thread
Size process connection
1/4" BSPP(G)
Cabinet material
Stainless steel 304
Process connection material
Stainless steel 316L
Window material
Safety glass
Material dial
Aluminium
Maximum overpressure
0.6 bar
Protection class
IP65
Medium temperature
from -40 to 200 °C
Ambient temperature
from -40 to 60 °C
Explosion-proof
No
Cabinet diameter
R63
a
9.5 mm
b
33 mm
D
63 mm
h
54 mm
SW
14 mm