Bourdon tube pressure gauge Type: 366 Series: 232.50 Stainless steel 304/Safety glass R100 from 0 to 16 bar 1.0 % Lower mount Stainless steel 316L 1/2" BSPP(G) Direct 100 from 0 to 16 bar €176.80 / piece Bourdon tube pressure gauge Type: 366 Series: 232.50 Stainless steel 304/Safety glass R100 from 0 to 10 bar 1.0 % Lower mount Stainless steel 316L 1/2" BSPP(G) Direct 100 from 0 to 10 bar €176.80 / piece Bourdon tube pressure gauge Type: 366 Series: 232.50 Stainless steel 304/Safety glass R100 from 0 to 10 bar 1.0 % Lower mount Stainless steel 316L 1/2" NPT Direct 100 from 0 to 10 bar €176.80 / piece Bourdon tube pressure gauge Type: 366 Series: 232.50 Stainless steel 304/Safety glass R63 from 0 to 1 bar 1.6 % Lower mount Stainless steel 316L 1/4" NPT Direct 63 from 0 to 1 bar €104.13 / piece Bourdon tube pressure gauge Type: 366 Series: 232.50 Stainless steel 304/Safety glass R100 from 0 to 25 bar 1.0 % Lower mount Stainless steel 316L 1/2" BSPP(G) Direct 100 from 0 to 25 bar €176.80 / piece Bourdon tube pressure gauge Type: 366 Series: 232.50 Stainless steel 304/Safety glass R100 from 0 to 6 bar 1.0 % Lower mount Stainless steel 316L 1/2" BSPP(G) Direct 100 from 0 to 6 bar €176.80 / piece Bourdon tube pressure gauge Type: 366 Series: 232.50 Stainless steel 304/Safety glass R63 from 0 to 6 bar 1.6 % Lower mount Stainless steel 316L 1/4" BSPP(G) Direct 63 from 0 to 6 bar €104.13 / piece Bourdon tube pressure gauge Type: 366 Series: 232.50 Stainless steel 304/Safety glass R100 from 0 to 16 bar 1.0 % Lower mount Stainless steel 316L 1/2" NPT Direct 100 from 0 to 16 bar €176.80 / piece Bourdon tube pressure gauge Type: 366 Series: 232.50 Stainless steel 304/Safety glass R63 from 0 to 160 bar 1.6 % Lower mount Stainless steel 316L 1/4" BSPP(G) Direct 63 from 0 to 160 bar €117.73 / piece Bourdon tube pressure gauge Type: 366 Series: 232.50 Stainless steel 304/Safety glass R100 from 0 to 1 bar 1.0 % Lower mount Stainless steel 316L 1/2" BSPP(G) Direct 100 from 0 to 1 bar €176.80 / piece Bourdon tube pressure gauge Type: 366 Series: 232.50 Stainless steel 304/Safety glass R100 from-1 to 0 bar 1.0 % Lower mount Stainless steel 316L 1/2" BSPP(G) Direct 100 from -1 to 0 bar €176.80 / piece Bourdon tube pressure gauge Type: 366 Series: 232.50 Stainless steel 304/Safety glass R63 from 0 to 250 bar 1.6 % Lower mount Stainless steel 316L 1/4" BSPP(G) Direct 63 from 0 to 250 bar €117.73 / piece Bourdon tube pressure gauge Type: 366 Series: 232.50 Stainless steel 304/Safety glass R100 from-1 to 9 bar 1.0 % Lower mount Stainless steel 316L 1/2" BSPP(G) Direct 100 from -1 to 9 bar €176.80 / piece Bourdon tube pressure gauge Type: 366 Series: 232.50 Stainless steel 304/Safety glass R100 from 0 to 2.5 bar 1.0 % Lower mount Stainless steel 316L 1/2" BSPP(G) Direct 100 from 0 to 2.5 bar €176.80 / piece Bourdon tube pressure gauge Type: 366 Series: 232.50 Stainless steel 304/Safety glass R100 from 0 to 40 bar 1.0 % Lower mount Stainless steel 316L 1/2" BSPP(G) Direct 100 from 0 to 40 bar €176.80 / piece Bourdon tube pressure gauge Type: 366 Series: 232.50 Stainless steel 304/Safety glass R63 from 0 to 2.5 bar 1.6 % Lower mount Stainless steel 316L 1/4" BSPP(G) Direct 63 from 0 to 2.5 bar €104.13 / piece Bourdon tube pressure gauge Type: 366 Series: 232.50 Stainless steel 304/Safety glass R63 from 0 to 100 bar 1.6 % Lower mount Stainless steel 316L 1/4" BSPP(G) Direct 63 from 0 to 100 bar €117.73 / piece Bourdon tube pressure gauge Type: 366 Series: 232.50 Stainless steel 304/Safety glass R63 from 0 to 4 bar 1.6 % Lower mount Stainless steel 316L 1/4" BSPP(G) Direct 63 from 0 to 4 bar €104.13 / piece Bourdon tube pressure gauge Type: 366 Series: 232.50 Stainless steel 304/Safety glass R100 from 0 to 60 bar 1.0 % Lower mount Stainless steel 316L 1/2" NPT Direct 100 from 0 to 60 bar €207.40 / piece Bourdon tube pressure gauge Type: 366 Series: 232.50 Stainless steel 304/Safety glass R100 from-1 to 3 bar 1.0 % Lower mount Stainless steel 316L 1/2" BSPP(G) Direct 100 from -1 to 3 bar €176.80 / piece Bourdon tube pressure gauge Type: 366 Series: 232.50 Stainless steel 304/Safety glass R100 from-1 to 0.6 bar 1.0 % Lower mount Stainless steel 316L 1/2" BSPP(G) Direct 100 from -1 to 0.6 bar €176.80 / piece Bourdon tube pressure gauge Type: 366 Series: 232.50 Stainless steel 304/Safety glass R100 from-1 to 1.5 bar 1.0 % Lower mount Stainless steel 316L 1/2" NPT Direct 100 from -1 to 1.5 bar €180.63 / piece Bourdon tube pressure gauge Type: 366 Series: 232.50 Stainless steel 304/Safety glass R63 from 0 to 1.6 bar 1.6 % Lower mount Stainless steel 316L 1/4" BSPP(G) Direct 63 from 0 to 1.6 bar €104.13 / piece Bourdon tube pressure gauge Type: 366 Series: 232.50 Stainless steel 304/Safety glass R160 from 0 to 40 bar 1.0 % Lower mount Stainless steel 316L 1/2" BSPP(G) Direct 160 from 0 to 40 bar €206.13 / piece Bourdon tube pressure gauge Type: 366 Series: 232.50 Stainless steel 304/Safety glass R63 from-1 to 1.5 bar 1.6 % Lower mount Stainless steel 316L 1/4" BSPP(G) Direct 63 from -1 to 1.5 bar €104.13 / piece