






€117.73/ pieceexcl. VAT
€142.45incl. VAT
5 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WIKA |
Series | 232.50 |
Type | 366 |
Model | Bourdon tube pressure gauge |
EN standard | EN 837-1 |
Cabinet diameter | 63 mm |
Measuring range | from 0 to 60 |
Pressure unit | bar |
Accuracy class | 1.6 % |
Blow-out included | Yes |
Liquid-damped | No |
Pressure gauge attachment | Direct |
Connection location | Lower mount |
Process connection | External thread |
Size process connection | 1/4" BSPP(G) |
Cabinet material | Stainless steel 304 |
Process connection material | Stainless steel 316L |
Window material | Safety glass |
Material dial | Aluminium |
Maximum overpressure | 60 bar |
Protection class | IP65 |
Medium temperature | from -40 to 200 °C |
Ambient temperature | from -40 to 60 °C |
Explosion-proof | No |
Cabinet diameter | R63 |
a | 9.5 mm |
b | 33 mm |
D | 63 mm |
h | 54 mm |
SW | 14 mm |