WIKA

WIKA Bourdon tube pressure gauge Type: 1384 Series: 233.50 Stainless steel 304/Safety glass R160 from 0 to 25 bar 1.0 % Glycerin Lower mount Stainless steel 316L 1/2" BSP Front flange

  • ERIKS:12670597
Image 1
Image 2
Image 1
Image 2
Save to list

€277.95/ pieceexcl. VAT

€336.32incl. VAT

Estimated delivery date - 07/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WIKA
Series
233.50
Type
1384
Model
Bourdon tube pressure gauge
EN standard
EN 837-1
Cabinet diameter
160 mm
Measuring range
from 0 to 25
Pressure unit
bar
Accuracy class
1.0 %
Blow-out included
Yes
Liquid-damped
Yes
Fill fluid
Glycerin
Pressure gauge attachment
Front flange
Connection location
Lower mount
Process connection
External thread
Size process connection
1/2" BSP
Cabinet material
Stainless steel 304
Material mounting flange
Stainless steel
Process connection material
Stainless steel 316L
Window material
Safety glass
Material dial
Aluminium
Maximum overpressure
32.5 bar
Protection class
IP65
Medium temperature
from -20 to 100 °C
Ambient temperature
from -20 to 60 °C
Explosion-proof
No
Cabinet diameter
R160
b
50 mm
D
161 mm
d1
178 mm
d2
196 mm
d3
5.8 mm
h
118 mm
s
2 mm
SW
22 mm