



| Product | Cabinet diameter [mm] | Measuring range | Pressure unit | Available | Priceexcl. VAT |
|---|---|---|---|---|---|
| Bourdon tube pressure gauge Type: 1384 Series: 233.50 Stainless steel 304/Safety glass R160 from 0 to 25 bar 1.0 % Glycerin Lower mount Stainless steel 316L 1/2" BSP Front flange | 160 | from 0 to 25 | bar | €277.95/piece | |
| Bourdon tube pressure gauge Type: 1384 Series: 233.50 Stainless steel 304/Safety glass R160 from 0 to 160 bar 1.0 % Glycerin Lower mount Stainless steel 316L 1/2" BSP Front flange | 160 | from 0 to 160 | bar | €321.30/piece | |
| Bourdon tube pressure gauge Type: 1384 Series: 233.50 Stainless steel 304/Safety glass R160 from 0 to 60 bar 1.0 % Glycerin Lower mount Stainless steel 316L 1/2" BSP Front flange | 160 | from 0 to 60 | bar | €321.30/piece |