WERA

WERA Reversible ratchet ZYKLOPspeed 1/4"

  • ERIKS:12055692
  • Manufacturer:4013288121868
Image 1
Image 1
Video 2
Reversible ratchet 1/4" Zyklop Speed

Design: DIN 3122 D 6.3 - ISO 3315, with ball locking device. Made of vanadium-chrome steel with Kraftform handle and freewheeling sleeve. Switching occurs via a rotating disc. Bidirectional switching and triggering the nut is possible in any position. The ratchet head is ergonomically shaped and, due to flywheel mass design in connection with the freewheel sleeve allows for fast-paced work. The ratchet head pivots freely and can be locked by the slide switch which is mounted on both sides with 5 positions 0°, 15° and 90° to the left and right. With Kraftform handle for fatigue-free working.

Save to list

€81.14/ pieceexcl. VAT

€98.18incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WERA
Connection size
1/4 in
Length
152 mm