WERA

Reversible ratchet 1/4" ZYKLOP type 6000

Design: DIN 3122 D 6.3 ?ISO 3315, with ball locking device. Made of vanadium-chrome steel with Kraftform handle and freewheeling sleeve. Switching occurs via a hub. Bidirectional switching and triggering the nut is possible in any position. The ratchet head is ergonomically shaped and makes ??fast work possible thanks to the rotating mass design combined with the freewheel sleeve. The ratchet head pivots freely and can be locked by the slide switch mounted on both sides with 5 positions (90°, 75° in both directions and 0°). 72-fold serrated, rear swivel angle 5°. Kraftform handle for fatigue-free working.
Image 1
Image 1
Video 2
  • 2
  • 1
  • 1
3 of Reversible ratchet 1/4" ZYKLOP type 6000
ProductConnection size [in]Length [mm]AvailablePriceexcl. VAT