WERA

WERA Hexagon socket wrench setZYKLOP speed 1/4" and 1/2" 43-piece

  • ERIKS:12521415
  • Manufacturer:4013288126610
Image 1
Combined hexagon socket spanner –set 1/4" and 1/2" Zyklop Speed

Design: Tools made ​​of chrome-vanadium steel. The Zyklop ratchet combines the benefits of 5 different ratchet types in one tool and through its special design achieves very high working speeds. The ratchet head pivots freely and can be fixed in 5 positions 0° 15° and 90° to the left and right. Can be utilised as bit holder in 0° position. 72-teeth, rear swivel angle 5°. Ergonomic Kraftform Plus handle with ball lock for secure fit of the nuts. Right/left switching and triggering the nut is possible in any position. The tools are held securely housed in a 2-colour foam insert, thus missing tools are recognised immediately. Supplied in a stable metal case with anti-slip rubber feet.

Save to list

€471.68/ setexcl. VAT

€570.73incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WERA
Drive size
1/4"- 1/2"
Total number of tools
43 pce